Learn More
THORLABS INC THORLABS Mounted Plano-Convex Round Cylindrical Lens, 500.0 mm Focal Length, N-BK7, AR Coated 350–700 nm
Supplier: THORLABS INC LJ1144RMA
These positive round cylindrical lenses are designed to focus light in one dimension. They are mounted in a round cell, allowing easy integration into Ø1 in. lens mounts.
- Focuses light in one dimension.
- Epoxied into a round cell for mounting in SM1 Lens Tubes or Ø1 in. Lens Mounts.
- Cell is black anodized and engraved with focal length and coating information.
- Optimal for focusing fluorescence from a gas cell into a thin line.
- Can be used in pairs to collimate and circularize laser diode output.
- For optimal performance, collimated light should be incident on the curved surface when focusing.
- Focal length: 500.0 mm.
- Diameter: Ø1 in. (25.4 mm).
- Material: N-BK7.
- AR coating: 350–700 nm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.