Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

THORLABS INC Thorlabs Mounted Plano-Convex Round Cylindrical Lens, N-BK7, AR Coated, 50 mm EFL

Catalog No. NC3985322
Encompass

This mounted plano-convex round cylindrical lens is constructed from N-BK7 material and features an anti-reflection (AR) coating. It is designed for use within the 650 to 1050 nm wavelength range.

  • Mounted plano-convex round cylindrical lens
  • Made from N-BK7 material
  • Features an anti-reflection (AR) coating
  • Designed for use within the 650 to 1050 nm wavelength range
  • Has a 1 in. (25.4 mm) diameter
  • Effective focal length (EFL) of 50.0 mm
  • Back focal length (BFL) of 45.5 mm
  • First radius of curvature (R1) of 25.8 mm

Catalog No. NC3985322 Supplier THORLABS INC Supplier No. LJ1695RMB
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mounted plano-convex round cylindrical lens is constructed from N-BK7 material and features an anti-reflection (AR) coating. It is designed for use within the 650 to 1050 nm wavelength range.

  • Mounted plano-convex round cylindrical lens
  • Made from N-BK7 material
  • Features an anti-reflection (AR) coating
  • Designed for use within the 650 to 1050 nm wavelength range
  • Has a 1 in. (25.4 mm) diameter
  • Effective focal length (EFL) of 50.0 mm
  • Back focal length (BFL) of 45.5 mm
  • First radius of curvature (R1) of 25.8 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.