Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

THORLABS INC Thorlabs Nanoparticle Linear Polarizer, Ø25.0 mm, SM1-Mounted, 550 to 1500 nm

Catalog No. NC3985343
Encompass

This linear polarizer effectively polarizes light from 550 to 1500 nm. Built with prolate ellipsoid nanoparticles in sodium-silicate glass, it offers superior performance. Its Ø25.0 mm diameter and SM1-mounted housing suit various lab applications requiring high extinction ratios and laser damage thresholds.

  • Constructed with prolate ellipsoid nanoparticles in sodium-silicate glass.
  • Extinction ratio: >1000:1 (550 to 1500 nm), >10000:1 (600 to 1200 nm).
  • Laser damage threshold: 10 W/cm² (continuous block), 25 W/cm² (continuous pass).
  • Broad spectral range: 550 to 1500 nm.
  • Ø25.0 mm diameter; SM1-mounted.
  • Optic thickness: 260 ± 50 μm.
  • Clear aperture: Ø22.5 mm (0.88 in.).
  • Resistant to UV radiation and chemicals.

Catalog No. NC3985343 Supplier THORLABS INC Supplier No. LPVIS100MP2
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This linear polarizer effectively polarizes light from 550 to 1500 nm. Built with prolate ellipsoid nanoparticles in sodium-silicate glass, it offers superior performance. Its Ø25.0 mm diameter and SM1-mounted housing suit various lab applications requiring high extinction ratios and laser damage thresholds.

  • Constructed with prolate ellipsoid nanoparticles in sodium-silicate glass.
  • Extinction ratio: >1000:1 (550 to 1500 nm), >10000:1 (600 to 1200 nm).
  • Laser damage threshold: 10 W/cm² (continuous block), 25 W/cm² (continuous pass).
  • Broad spectral range: 550 to 1500 nm.
  • Ø25.0 mm diameter; SM1-mounted.
  • Optic thickness: 260 ± 50 μm.
  • Clear aperture: Ø22.5 mm (0.88 in.).
  • Resistant to UV radiation and chemicals.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.