Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

THORLABS INC Thorlabs Plano-Convex Cylindrical Lens, 100 mm, N-BK7, 650 to 1050 nm

Catalog No. NC3985323
Encompass

  • This plano-convex cylindrical lens focuses light in one dimension.
  • Epoxied into a round cell for mounting in SM1 Lens Tubes or Ø1″ Lens Mounts.
  • Suitable for focusing fluorescence or collimating and circularizing laser diode output.
  • Focal length of 100 mm ±1 mm.
  • Diameter of 25.4 mm (1 in.).
  • Constructed from N-BK7 material.
  • BBAR coating for a wavelength range of 650 to 1050 nm.
  • Average reflectance less than 0.5%.
  • Pulsed damage threshold of 7.5 J/cm2.
  • Surface quality of 60-40 scratch-dig.

Catalog No. NC3985323 Supplier THORLABS INC Supplier No. LJ1567RMB
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • This plano-convex cylindrical lens focuses light in one dimension.
  • Epoxied into a round cell for mounting in SM1 Lens Tubes or Ø1″ Lens Mounts.
  • Suitable for focusing fluorescence or collimating and circularizing laser diode output.
  • Focal length of 100 mm ±1 mm.
  • Diameter of 25.4 mm (1 in.).
  • Constructed from N-BK7 material.
  • BBAR coating for a wavelength range of 650 to 1050 nm.
  • Average reflectance less than 0.5%.
  • Pulsed damage threshold of 7.5 J/cm2.
  • Surface quality of 60-40 scratch-dig.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.