Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ THPS Test Kit, 0 to 100 ppm

Catalog No. 09051519 Shop All Tintometer Group Products
Change view
Click to view available options
Volume (Metric):
20 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
09-051-519 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-051-519 Supplier Lovibond™ Supplier No. 56K701210
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This portable THPS Test Kit, 0-100 ppm will allow you quickly and accurately monitor THPS concentration in your water system. Comes with everything needed for 100 tests.

  • THPS stands for Tetra Hydroxymethyl Phosphonium Sulphate. It is commonly regarded as an environmentally friendly biocide that is readily degradable and has low volatility. As a broad-spectrum biocide, it is effective against the most common types of bacteria that cause problems in cooling water, especially Sulphate Reducing Bacteria (SRB). THPS is also used for the control of Legionella. It inhibits the growth of algae, bacteria, yeasts and fungi in a wide range of industrial applications.
  • With this test kit you can control the THPS concentration anytime and anywhere. Our kits are designed for mobile use directly on site. This way, you quickly have certainty about the correct dosage, because mis-dosing can also cause damage to the water system and the material. This will save both time and money at the same time. Our test kits also provide compliance with the applicable regulations.

Specifications

pH Range 0 to 14
Volume (Metric) 20 mL
No. of Tests 100 Tests
Type THPS Test
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.