Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Approved Vendor Threaded Rod, Steel, Grade B7, 3/8 in.-16, 12 in., 1 ea.

Catalog No. 502779922
Encompass_Preferred

These steel fully-threaded rods feature an ASTM A193 Grade B7 rating, providing superior tensile strength and durability compared to stainless steel. Designed for heavy-duty fastening applications, this coarse-threaded rod ensures reliable performance in demanding environments.

  • Material: Steel with zinc yellow finish
  • Thread size: 3/8 in.-16 UNC
  • Length: 12 in.
  • Tensile strength: 125,000 psi
  • Yield strength: 105,000 psi
  • Temperature range: -58°F to +302°F
  • Standard: ASME B18.31.3
  • RoHS and REACH compliant

Catalog No. 50-277-9922 Supplier Grainger Supplier No. 19NM90
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These steel fully-threaded rods feature an ASTM A193 Grade B7 rating, providing superior tensile strength and durability compared to stainless steel. Designed for heavy-duty fastening applications, this coarse-threaded rod ensures reliable performance in demanding environments.

  • Material: Steel with zinc yellow finish
  • Thread size: 3/8 in.-16 UNC
  • Length: 12 in.
  • Tensile strength: 125,000 psi
  • Yield strength: 105,000 psi
  • Temperature range: -58°F to +302°F
  • Standard: ASME B18.31.3
  • RoHS and REACH compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.