Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Balax Thread Plug Gage, #5-40 Thread, 2B Class, No Go, High Speed Tool Steel, 1 ea

Catalog No. 5000516954
Encompass

This #5-40 thread plug gage is designed for inspecting internal threads and is classified as a No Go member for 2B class fit applications. It is constructed from high speed tool steel with a bright finish to ensure durability and precision during use.

  • Thread size: #5-40
  • Class of fit: 2B
  • Type: No go
  • Material: High speed tool steel
  • Hardness: 63 to 65 Rockwell
  • Overall length: 31/32 in.
  • Thread length: 7/32 in.
  • Handle size: #00 Taperlock
  • Chamfer: 2.5
  • Country of origin: USA

Catalog No. 50-005-16954 Supplier MSC Supplier No. 05355417
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This #5-40 thread plug gage is designed for inspecting internal threads and is classified as a No Go member for 2B class fit applications. It is constructed from high speed tool steel with a bright finish to ensure durability and precision during use.

  • Thread size: #5-40
  • Class of fit: 2B
  • Type: No go
  • Material: High speed tool steel
  • Hardness: 63 to 65 Rockwell
  • Overall length: 31/32 in.
  • Thread length: 7/32 in.
  • Handle size: #00 Taperlock
  • Chamfer: 2.5
  • Country of origin: USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.