Learn More
Description
- Threaded cap
- For use with GL10
Specifications
Specifications
| Color | Red |
| Material | Nylon |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL10 |
| Liner Material | Teflon |
| Neck Finish | C1 mm |
| Graduated | No |
| For Use With (Equipment) | GL10 |
| Closure Liner | Teflon |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

