Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Vacule Threaded Wheaton 33 Tube Vials, 4 ml, 14 mm diameter, 43 mm height
SDP

Catalog No. 501898924
Encompass_Preferred

Heavy wall construction, designed for lyophilization and freeze-drying. Manufactured from Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class and USP Type I Standards).
Volume: 4 ml
Diameter: 14 mm
Height: 43 mm
Material: Wheaton 33
Cap: 9 x 13 mm

Catalog No. 50-189-8924 Supplier Electron Microscopy Sciences Supplier No. 6030404
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heavy wall construction, designed for lyophilization and freeze-drying. Manufactured from Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class and USP Type I Standards).
Volume: 4 ml
Diameter: 14 mm
Height: 43 mm
Material: Wheaton 33
Cap: 9 x 13 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.