Learn More
Specifications
Specifications
| Type | 3-Prong Dual Adjust Clamp |
| Material | Chrome-plated Zinc Alloy |
| For Use With (Equipment) | Accepts objects 0 to 102 mm |
| For Use With (Application) | Organic Chemistry |
| Length (Metric) | 152 mm |
| Size | Large |
| Size (Metric) Grip | 0 to 102 mm |
| Color | Silver |
| Coating | PVC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
