Learn More
Description
- Round bottom flask with standard taper outer joints on the center and vertical side necks
- Heavy wall design
- Lower half of the flask is jacketed with two hose connections for circulation of heating or cooling liquid
- Lower outlet has a 2 mm straight bore glass or PTFE stopcock
Specifications
Specifications
| Color | Clear |
| Description | Stopcock Material: Glass |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Organic Synthesis |
| Includes | Glass Stopcock |
| Product Type | Boiling Flask |
| Standard Taper Joint | Center: 29/42; Side: 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

