Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Three Pocket Multi Disp Mount
SDP

Catalog No. 22000524
Change view
Click to view available options
Includes:
Powerful Magnets for Mounting
Screws and Anchors for Mounting
VHB Tape for Mounting
Width (English):
5.8 in.
12.25 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (English)
22-000-524 Powerful Magnets for Mounting 5.8 in.
22-000-525 Screws and Anchors for Mounting 5.8 in.
22-000-526 VHB Tape for Mounting 12.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-000-524 Supplier Poltex Supplier No. MSKWIPM
Add to Cart
Add to Cart

Multi-function unit holds a combination of tissues, masks, wipe bags/cannister, etc. Durable, cleanable PETG construction. Choose from VHB tape mount (very high bond tape included), or magnet mount (powerful magnets included).

Multi-function unit holds a combination of tissues, masks, wipe bags, etc. Choose from magnet mount, VHB tape mount, or wall mount.

  • Durable, cleanable PETG construction
  • VHB tape mount (very high bond tape included)
  • Wall mount (screws and anchors included)
  • Magnet mount (powerful magnets included)

Specifications

Includes Powerful Magnets for Mounting
Width (English) 5.8 in.
For Use With (Application) Dispenser
Color Clear
Autoclavable Not Autoclavable
Holds Earloop Masks
Width (Metric) 14.7 cm
Material PETG
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.