Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Three-Prong Dual Adjust Fixed-Position Clamp

Catalog No. p-6768138
Click to view available options
Material:
Nickel-plated Zinc
Stainless Steel

Ideal for holding apparatus near the lab-frame where no adjustment is required after set-up.

  • Built-in holder grips rods up to 19mm (0.75 in.) in diameter
  • Integral holder but can be rotated after attachment to a lab-frame or other apparatus
  • Stainless steel electro-polished finish or nickel-plated zinc construction
  • Supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers
TRUSTED_SUSTAINABILITY

Specifications

Type Fixed-position Clamp
Material Stainless Steel
Includes Non-slip vinyl sleeves and,for temperatures above 100°C, fiberglass covers
For Use With (Equipment) Lab-frame
For Use With (Application) Holding apparatus near the lab-frame
Length (English) 5.75 in.
Length (Metric) 146 mm
Size Medium
Size (Metric) Grip 0 to 69 mm
Size (English) Grip 0 to 2.72 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.