Learn More
Description
- Lengths Available: 4.5 in., 5 in., 5.5 in., 6 in., 8 in., 10 in., 12 in.
- Precision ridged tips ensure firm, slip-resistant grasp on dressings and soft tissues
- Straight, lightweight design for easy one-handed control
- Serrated jaws improve grip on wet or slippery materials
- Tapered profile allows access to narrow or deep areas
- Constructed from high-quality surgical stainless steel
- Fully autoclavable, reusable, and corrosion-resistant
- Ideal for wound care, surgical prep, general medical handling, and autopsy/postmortem specimen management
Specifications
Specifications
| Product Type | Thumb Forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Color | Silver |
| Material | Stainless Steel |
| Disposable | Reusable |
| Latex Free | Yes |
| Style | Dressing |
| Teeth Count | Serrated |
| Length (English) | 4.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.