Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Thumb Dressing Forceps

Catalog No. 21124855 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4.5 in.
5 in.
5.5 in.
6 in.
8 in.
10 in.
12 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-855 12 in.
21-124-849 4.5 in.
21-124-850 5 in.
21-124-851 5.5 in.
21-124-852 6 in.
21-124-853 8 in.
21-124-854 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 21-124-855 Supplier Surgical Design™ Supplier No. FG241
Add to Cart
Add to Cart

Thumb dressing forceps provide secure, controlled handling of dressings, gauze, and tissues across surgical and clinical procedures.

  • Lengths Available: 4.5 in., 5 in., 5.5 in., 6 in., 8 in., 10 in., 12 in.
  • Precision ridged tips ensure firm, slip-resistant grasp on dressings and soft tissues
  • Straight, lightweight design for easy one-handed control
  • Serrated jaws improve grip on wet or slippery materials
  • Tapered profile allows access to narrow or deep areas
  • Constructed from high-quality surgical stainless steel
  • Fully autoclavable, reusable, and corrosion-resistant
  • Ideal for wound care, surgical prep, general medical handling, and autopsy/postmortem specimen management

Specifications

Product Type Thumb Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO, GMP
Color Silver
Material Stainless Steel
Disposable Reusable
Latex Free Yes
Style Dressing
Teeth Count Serrated
Length (English) 12 in.
Length (Metric) 30.5 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.