Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design, Inc Thumb Ear Punch, Clipper-Style, 2 mm

Catalog No. 22046532 Shop All Surgical Design Products
Change view
Click to view available options
Diameter (Metric):
2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
22-046-532 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-046-532 Supplier Surgical Design, Inc Supplier No. TEPCP02
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ear punch features a clipper-style mechanism for one-handed 2 mm ear notch placement in small research animals. Stainless steel construction enables autoclave sterilization and delivers consistent, clean punches for reliable animal identification in research settings.

  • Clipper-style thumb mechanism enables controlled, one-handed ear notch placement with minimal restraint required for the research animal
  • 2 mm punch diameter produces clean, consistent notches that conform to standard small-animal ear-notching identification protocols
  • Premium stainless steel construction is autoclave-compatible, allowing full sterilization between uses in accordance with facility biosafety requirements
  • Precision-ground cutting edges deliver a clean punch with minimal tissue compression or tearing for accurate, readable animal identification marks
  • Compact and lightweight for easy single-hand use during high-throughput colony management or routine ear-notching sessions
  • Suited for mice, rats, and other small research animals commonly used in biomedical and preclinical research settings

Specifications

Diameter (Metric) 2 mm
For Use With (Application) General Lab Procedures
Length (English) 3.25 in.
Animal Small Animal
Type Ear Punch
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.