Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Thumb Forceps PTFE Coated

Catalog No. 13820061 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
4.5 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
13-820-061 4.5 in.
13-820-062 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-820-061
Add to Cart
Add to Cart
This item is not returnable. View return policy

Forceps are coated with PTFE to imbue forceps with heat and chemical resistance.

Fisherbrand™ stainless steel forceps are PTFE-coated. Forceps are coated with PTFE to imbue forceps with heat and chemical resistance.

  • Stainless steel construction
  • Chemically resistant
  • Nonsticking and non-corroding

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Lab Forceps
Autoclavable Autoclavable
Coating PTFE
Material Stainless Steel
For Use With (Application) Sample handling
Includes Forceps with PTFE coating
Latex Free Yes
Quantity 1
Size 4.5 in.
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Weight (Metric) 56 g
Electrical Requirements No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.