Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Thumb Tissue Forceps

Catalog No. 21124856 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4.5 in.
5 in.
5.5 in.
6 in.
8 in.
10 in.
12 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-856 4.5 in.
21-124-857 5 in.
21-124-858 5.5 in.
21-124-859 6 in.
21-124-860 8 in.
21-124-861 10 in.
21-124-862 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 21-124-856 Supplier Surgical Design™ Supplier No. FG242
Add to Cart
Add to Cart

Thumb tissue forceps provide a firm, reliable grip for handling skin, fascia, and dense tissues requiring secure traction.

  • Lengths Available: 4.5 in., 5 in., 5.5 in., 6 in., 8 in., 10 in., 12 in.
  • 1x2 toothed jaws provide a strong, penetrating grip on tough or slippery tissues
  • Fine tip alignment supports precise traction and controlled tissue handling
  • Designed for secure grasping during dissection, suturing, and specimen retrieval
  • Robust construction prevents bending under force
  • Made from high-quality surgical stainless steel
  • Autoclavable, corrosion-resistant, and fully reusable
  • Suitable for general surgery, orthopedics, veterinary work, and autopsy/postmortem tissue manipulation and specimen handling

Specifications

Product Type Thumb Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO, GMP
Color Silver
Material Stainless Steel
Disposable Reusable
Latex Free Yes
Style Tissue
Teeth Count 1 x 2
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.