Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tians Basic Protection Controlled Environments SPP Lab Coats

Catalog No. 19160964 Shop All Tians International Products
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-160-964 2X-Large
19-130-2072D X-Large
19-130-2072F 3X-Large
19-130-2072C Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-160-964 Supplier Tians Supplier No. 8438812XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Low lint, spunbonded polypropylene fabic lab coat for use in controlled environments and many general application areas.

  • Material: Environstar™ SPP
  • Breathable
  • Elastic wrist
  • Three pockets
  • Color: White

Specifications

Product Type Controlled Environments Lab Coat
Size 2X-Large
Material Polypropylene
Color White
Closure Type Snaps
Cuff Style Elastic
Disposable Single-use
Sterility Non-sterile
Weight (English) 9.9 lb.
Weight (Metric) 4.49 kg
Cleanroom Class Class 10,000 (ISO 7)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.