Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tians epic™ Polypropylene Shoe Covers

Catalog No. 191303609 Shop All Tians International Products
Change view
Click to view available options
Color:
Green
White
Size:
X-Large
2X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-130-3609 White X-Large
19-130-3854 Green 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-130-3609 Supplier Tians Supplier No. 514683XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of polypropylene

  • Disposal
  • Anti-skid bottom

Specifications

Size X-Large
Material Polypropylene
Color White
Disposable Single-use
Sole Type Non-skid
Dimensions (L x W x H) 12 x 11 x 9 in. (3.04 x 27.94 x 22.86 cm)
Length (English) 12 in.
Length (Metric) 3.04 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Height (English) 9 in.
Height (Metric) 22.86 cm
Product Type Controlled Environments Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.