Learn More
Description
- 100% virgin polypropylene into a nonwoven cloth-like single layer
- Latex based skid resistant bottom coating
- Individually inspected for sizing, stitching and workmanship
- ISO Class: 7 / Helmke Drum Testing IEST-RP-CC003.3
- Material Weight: 42gm/m2
- Colors: Sky blue fabric, white bottom coating, black conductive strip
Conductive Strips:
- Constructed from a proprietary lint free co-polymer
- Surface Resistance: ≤105
- Tension strength: 15 MPa
Specifications
Specifications
| Size | Large |
| Material | Polypropylene |
| Color | Sky Blue |
| Disposable | Latex |
| Sterility | Sterile |
| Includes | Conductive strip across bottom, tail |
| For Use With (Application) | Used in cleanrooms |
| Packaging Quantity | 300/Cs. |
| Weight (Metric) | 42 gsm |
| Product Type | Controlled Environments Shoe Covers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.