Learn More
Description
- Constructed of SMS fabric that is strong and durable, yet lightweight and resistant to tears and puncture
- Features knit collar, left chest pocket and two side pockets with snap front and knit wrist
- Provides fluid and particulate safety barrier without sacrificing mobility and comfort
- Impede the spread of viruses, germs, impurities and infections
Specifications
Specifications
| Product Type | Controlled Environments Lab Coat |
| Size | X-Large |
| Material | SMS |
| Color | Blue |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Single-use |
| Collar Type | White Collar |
| Sleeve Style | White Wrists |
| Certifications/Compliance | ASTM D751, ASTM D3787, ASTM D2582, ASTM E96-80 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.