Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tidi Products Kaypees Towels

Catalog No. 19168385
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-168-385 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-168-385 Supplier Tidi Products Supplier No. 911898

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Professional Towel
Length (English) 17.5 in.
Length (Metric) 44.4 cm
Width (English) 17.5 in.
Width (Metric) 34.2 cm
Color White
Dimensions (L x W) 17.5 x 13.5 in. (44.4 x 34.2 cm)
For Use With (Application) For portability and product protection, sensitive skin
Ply 4-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.