Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Tiltable Top Shelf with Lip

Catalog No. TTSM1200349
Change view
Click to view available options
Depth (English):
11.81 in.
15.75 in.
Width (English):
28.22 in.
34.25 in.
45.94 in.
57.76 in.
69.8 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
TTSM1200349 11.81 in. 45.94 in.
TTSM1200449 15.75 in. 45.94 in.
TTSM1500349 11.81 in. 57.76 in.
TTSM1500449 15.75 in. 57.76 in.
TTSM1800349 11.81 in. 69.8 in.
TTSM1800449 15.75 in. 69.8 in.
TTSM750349 11.81 in. 28.22 in.
TTSM750449 15.75 in. 28.22 in.
TTSM900349 11.81 in. 34.25 in.
TTSM900449 15.75 in. 34.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. TTSM1200349 Supplier Treston™ Supplier No. TTSM1200349
Add to Cart
Add to Cart

Lip can mount to front or back of shelf

  • Steel shelf for Treston upright tubes
  • Includes front lip (can also be installed at the back of the shelf)
  • Additional lip available (ordered separately)

Specifications

Length (English) 45.94 in.
Quantity 1 Ea.
Width (English) 45.94 in.
Width (Metric) 1167 mm
Length (Metric) 1167 mm
Depth (English) 11.81 in.
Description Tiltable top shelf with lip
Includes Shelf, lip, attachment hardware
Height (English) 1.26 in.
For Use With (Equipment) Treston Workstations
Depth (Metric) 300 mm
Height (Metric) 32 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.