Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Tin Can - Specimen Boxes, 8.0 oz 36/PK

Catalog No. 13820055 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
236.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-820-055 236.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-820-055
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for sample collection and storage

Fisherbrand™ Tin Can - Specimen Boxes are excellent for sample collection and storage

  • Round seamless tin container
  • Wide, low-form, flat bottom
  • With writable label on lid
  • ASTM Standard (A623-11)

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Capacity (Metric) 236.5 mL
Color Silver
For Use With (Application) Sample Collection and Storage and Lab Specimen
Material Tin
Length (Metric) 95 mm
No. per Pack 36
Quantity 36
Sterility Non-sterile
Width (Metric) 95 mm
Mouth Wide
Height (Metric) 25 mm
Length (English) 3.7 in.
Height (English) 1 in.
Diameter (Metric) 94 mm
Capacity (English) 8 oz.
Shape Round
Certifications/Compliance ASTM Standard (A623-11)
Product Type Can
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.