Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ American Separates

Catalog No. 19022806 Shop All Tingley Rubber Co. Products
Encompass_Preferred
Change view
Click to view available options
Size:
Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-022806 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-022806 Supplier Tingley™ Supplier No. J32007.SM
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PVC on non-woven polyester

Economical, durable garments ideal for workers in agriculture, general industry, municipalities and construction.

  • Lightweight coating is durable and stays supple in cold temperatures
  • Non-woven lining absorbs moisture for all day comfort
  • Batwing sleeve construction and generously cut for maximum freedom of movement
  • Therm-O-Rad™ sealed seams for 100% waterproof protection
  • Jacket features storm fly front and polar fleece thermal velour tip collar
  • Overalls feature heavy duty snaps and suspender crossover
  • All garments are mildew-resistant

Specifications

Size Small
Material Polyester, PVC
Color Yellow
Closure Type Snap Lock Suspender Buckles, Storm Fly
Construction Non-woven Polyester
Collar Type Polar Fleece thermal velour tipped
Seam Type Therm-O-Rad™ sealed
Size (English) Chest 36 to 38 in.
Size (Metric) Chest 91.4 to 96.5cm
Thickness 18mil
For Use With (Application) Agriculture, general industry, construction and municipalities
Length (English) 29 in.
Length (English) Sleeve 33 in.
Length (Metric) 73.6cm
Length (Metric) Sleeve 83.8cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.