Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Comfort-Brite™ Flame-Resistant Waterproof Jackets

Catalog No. 19032814H Shop All Tingley Rubber Co. Products
Encompass_Preferred
Change view
Click to view available options
Size:
4X-Large
5X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-032-814H 5X-Large
19-032-814G 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-032-814H Supplier Tingley™ Supplier No. J53122.5X
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size 5X-Large
Material PVC, Polyester
Color Fluorescent Yellow, Green
Closure Type Snap, Storm Fly Front, Zipper
Certifications/Compliance ANSI ISEA 107 Class 3, Level 2, ASTM D6413
Collar Type Roll-a-way hood
Seam Type Therm-O-Rad™ sealed
No. of Pockets 2
Size (English) Chest 64 to 66 in.
Thickness 14 mil
Length (English) 33 in.
Length (English) Sleeve 38 in.
Length (Metric) 83.82 cm
Length (Metric) Sleeve 96.52 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.