Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Durascrim Overalls

Catalog No. 19023840E Shop All Tingley Rubber Co. Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
2X-Large
Length (English) Inseam:
30 in.
32 in.
Size (English) Waist:
48 in.
52 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Inseam Size (English) Waist
19-023-840E 2X-Large 32 in. 52 in.
19-023-840C Large 30 in. 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-023-840E Supplier Tingley™ Supplier No. O56007.2X
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Double coated PVC on polyester overalls offer durability at an economical price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame-resistant PVC coating.

  • Plain front overalls
  • Non-conductive, non-corrosive hardware
  • Thicker outside coating for better abrasion resistance
  • Lighter interior coating protects fabric from chemical contamination
  • Mildew resistant
  • Achieved a passing result for ASTM F1671 resistance to viral penetration
  • 100% waterproof Therm-O-Rad sealed seams for chemical splash protection
  • 1 one-stage take-up snap at each leg cuff and 1 twostage take-up snap at either side of the waist
  • Flame resistant tested. Self-extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413

Specifications

Closure Type Snap
Color Yellow
Material PVC on Polyester Scrim
Seam Type RF/heat sealed and 100% waterproof
Size 2X-Large
Ankle Style Take-up Snap
Coating PVC
Cuff Style Snap
For Use With (Application) Light chemical, construction, utilities, agriculture, food processing and general industry
Length (English) Inseam 32 in.
Length (Metric) Inseam 81.28 cm
Size (English) Waist 52 in.
Thickness 10.5 mil
Resistance Mildew Resistant
Certifications/Compliance Flame resistant. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length of less than 6 inches. Test Method ASTM D6413.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.