Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Eagle™ Polyurethane on Nylon Suits: Overalls

Catalog No. 19022762 Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
Size (English) Waist:
36 to 38 in.
40 to 42 in.
44 to 46 in.
Size (Metric) Waist:
101.6 to 106.6 cm
111.7 to 116.8 cm
91.4 to 96.5 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (Metric) Waist
19-022762 Large 40 to 42 in. 101.6 to 106.6 cm
19-022764 Medium 36 to 38 in. 91.4 to 96.5 cm
19-022763 X-Large 44 to 46 in. 111.7 to 116.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-022762 Supplier Tingley™ Supplier No. O21007.LG
Add to Cart
Add to Cart
This item is not returnable. View return policy

Breathable polyurethane on nylon garments for all-day comfort and wear

Tingley's polyurethane on nylon suits are tough and generously cut to fit over the heaviest of work clothes.

  • Made of 200 denier nylon
  • Interior polyurethane coating and exterior durable water repellency coating for 100% waterproof protection
  • Mildew resistant
  • Resistant to most hydrocarbon oils, organic acids, salts, alkalies and some organic solvents

Transportation, meat packing, utilities, municipalities and general industry.

Compliance

Breathable as per test method ASTM E96

Specifications

Color Yellow
Material Nylon, Polyurethane
Size Large
Suspender Snap-lock
Size (English) Waist 40 to 42 in.
Size (Metric) Waist 101.6 to 106.6 cm
WARNING: Cancer - www.P65Warnings.ca.gov

Not recommended in ketones, alcohols and certain solvents.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.