Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ HazProof™ Work Boots

Catalog No. 19034461E Shop All Tingley Rubber Co. Products
Change view
Click to view available options
Size:
7
8
9
10
11
12
13
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-034-461E 10
19-034-461C 8
19-034-461D 9
19-034-461B 7
19-034-461G 12
19-034-461H 13
19-034-461F 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-034-461E Supplier Tingley™ Supplier No. 82330.10
Add to Cart
Add to Cart
This item is not returnable. View return policy

Uniquely designed foot area accommodates the extra bulk of an encapsulated suit

Resists chemical permeation and provides flame retardation. Boots are certified to NFPA™ 1991, 2005 Edition for Chemical and hazmat Cleanup, Emergency Response, and Domestic Preparedness. Injection-molded seamless outer construction with removable polypropylene inner sole, blown closed-cell EVA material for midsole cushioned comfort and steel midsole that meets or exceeds ANSI™ Z41 PT99 PR for sole and heel puncture resistance.

  • Protect against degradation from animal fats, many acids, alkalis, bases, oil, and petroleum hydrocarbons
  • Smooth exterior surface for easy decontamination
  • Sure-grip cleated outsole has excellent abrasion and slip resistance
  • Sturdy stretch closures for easy donning/doffing while wearing gloves
  • Bright orange upper and contrasting cream outsole for high visibility
  • Height: 11 in. (28cm)

Specifications

Certifications/Compliance ANSI Z41 PT99 EH
Color Orange, Beige
Height (English) 11 in.
Height (Metric) 28 cm
Material PVC
Seam Type Seamless
Size 10
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.