Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Rubber Work Overboots, 10 in.

Catalog No. 19041307 Shop All Tingley Rubber Co. Products
Encompass_Preferred
Change view
Click to view available options
Size:
2X-Large, 12.5 to 14
3X-Large, 14.5 to 15
Large, 9.5 to 11
Medium, 8 to 9.5
X-Large, 11 to 12.5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-041-307 3X-Large, 14.5 to 15
19-022885 Large, 9.5 to 11
19-022886 Medium, 8 to 9.5
19-022888 X-Large, 11 to 12.5
19-022889 2X-Large, 12.5 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-041-307 Supplier Tingley™ Supplier No. 1400.3X
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Won't crack or stiffen, even in cold weather

  • Made from exclusive stretch-rubber compound
  • Protect against alcohol, and many organic acids, salts and alkalis
  • Molded rubber button on 10 in. (25.4cm) boot styles for secure closure
  • No hardware to tear out or conduct electricity
  • No lining for easy decontamination
  • Deep, slip-resistant treads
  • Black

Specifications

Color Black
Design Button
For Use With (Application) Food processing, transportation, utilities, construction, general industry, municipalities, and agriculture
Height (English) 10 in.
Material Rubber
Size 3X-Large, 14.5 to 15
Sole Features Deep-cleated outsole
Resistant To Chemicals, acids, alcohols
Waterproof Yes
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.