Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Safetyflex Flame Resistant Jacket

Catalog No. 19022789 Shop All Tingley Rubber Co. Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-022789 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-022789 Supplier Tingley™ Supplier No. J41108.LG
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size Large
Material PVC, Polyester
Color Green
Certifications/Compliance ASTM D6413
Collar Type Hooded
Seam Type Therm-O-Rad™ sealed
Size (English) Chest 44 to 46 in.
Thickness 17 mil
Length (English) 31 in.
Length (English) Sleeve 34.5 in.
Length (Metric) 78.74 cm
Length (Metric) Sleeve 87.63 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.