Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tingley™ Webdri™ Separates: Jackets, Corduroy Collar

Catalog No. 19022799 Shop All Tingley Rubber Co. Products
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
2X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-022799 2X-Large
19-022796 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-022799 Supplier Tingley™ Supplier No. J31207.2X
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PVC on polyester-nylon

Apparel is especially suitable for food processing, transportation, construction, forestry and manufacturing environments. Polyester-nylon fabric coated with PVC. Nonwoven, high loft fabric is plied in two directions, then stitch bonded in nylon. This makes fabric exceptionally soft and allows moisture to dissipate inside garments. All separates are safety yellow.

  • Stays flexible in cold temperatures and has high resistance to oils
  • All seams are sealed with a Therm-O-Rad™ molecular bond making seams waterproof for the life of the garment
  • All fasteners are nickel and brass coated with plastic guaranteed for the life of the garment
  • Garments withstand heavy wear and laundering
Jackets
  • Feature storm-fly snap front
  • Batwing sleeves allow maximum arm movement

Specifications

Size 2X-Large
Material Polyester, PVC
Color Yellow
Size (English) Chest 52 to 54 in.
Size (Metric) Chest 132 to 137 cm
Length (English) Sleeve 35.5 in.
Length (Metric) Sleeve 90 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.