Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Highres Biosolutions Inc TIPS CS 30UL 384 FTL STRL S BC

Catalog No. NC1841166
Encompass

  • Tip volume: 30 µL
  • Format: 384-well
  • Filtered: true
  • Sterile: true
  • Sterility assurance level (SAL): 10⁻⁶
  • Irradiation dose: 12-35 kGy
  • Material: 100% virgin polypropylene
  • Certifications: USP Class-VI, RoHS, FDA CFR 21, SVHC-free, REACH compliant, FDA approved for food contact
  • Manufacturing standard: ISO 9001
  • Compatibility: HighRes Prime automated liquid handlers
  • Seal: Secure with Prime automated liquid handler mandrels
  • Application focus: Genomics, Drug Discovery, Synthetic Biology

Catalog No. NC1841166 Supplier Highres Biosolutions Inc Supplier No. 1076347
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Tip volume: 30 µL
  • Format: 384-well
  • Filtered: true
  • Sterile: true
  • Sterility assurance level (SAL): 10⁻⁶
  • Irradiation dose: 12-35 kGy
  • Material: 100% virgin polypropylene
  • Certifications: USP Class-VI, RoHS, FDA CFR 21, SVHC-free, REACH compliant, FDA approved for food contact
  • Manufacturing standard: ISO 9001
  • Compatibility: HighRes Prime automated liquid handlers
  • Seal: Secure with Prime automated liquid handler mandrels
  • Application focus: Genomics, Drug Discovery, Synthetic Biology

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.