Learn More
Electron Microscopy Sciences Tissue Capsules 38 mm diameter, 10 mm height, White

Supplier: Electron Microscopy Sciences 6233002
These capsules are suitable for holding tissue samples during processing. The lids have a frosted write-on area for sample identification and an open mesh area to facilitate fluid exchange. The entire surface of the base is also an open mesh. The lid snaps securely on the base, eliminating the risk of tissue loss during processing.
Diameter: 38 mm
Height: 10 mm
Color: White
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.