Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Tissue Cassette Laboratory Labels

Catalog No. 19129834 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.25 x 1.05 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-129-834 0.25 x 1.05 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-834 Supplier Brady™ Supplier No. M127481

missing translation for 'validMainframeMsg'

Brady™ Tissue Cassette Laboratory Labels are made of StainerBondz™ Super Chemical Resistant Polyester (B-481) and are designed for use in tissue cassette labeling and identification

  • StainerBondz™ B-481 matte white polyester has permanent acrylic adhesive and is thermal transfer printable
  • When printed with Brady™ Series R6400 ribbon, B-481 has superior resistance to processing fluids and conditions, including excellent resistance to a wide variety of chemicals, oils and water

Specifications

Autoclavable Autoclavable
Description Die-cut
Adhesive Type Permanent Acrylic
Color Black on White
Finish Matte
Format Cartridge
Material Polyester (B-481)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) BMP™51 Label Printer; Brady™ Series R6400 Ribbon
Quantity 360 Pk.
Shape Rectangle
Thickness (English) 0.0033 in.
Dimensions (L x W) 0.25 x 1.05 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.