Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Andwin Scientific Tissue Cassette With Lid
SDP

Catalog No. 1437366
Encompass_Preferred
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-373-66 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-373-66 Supplier Andwin Scientific Supplier No. 4154
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Closure Type Lid
Color Yellow
Depth (English) 0.428 in.
Depth (Metric) 10.9 mm
Length (English) 1.63 in.
Length (Metric) 41.4 mm
Width (English) 1.12 in.
Width (Metric) 28.4 mm
Product Type Tissue Cassette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.