Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Tissue Culture Flask Racks

Catalog No. 0181615 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
01-816-15 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-816-15 Supplier Bel Art™ Supplier No. F189700001
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Racks prevent the domino effect of flasks tipping one over the other.

  • These polypropylene racks hold 25cc, 75cc, 50 to 75mL, or 250 to 260 mL or similar sized tissue culture flasks in a vertical position
  • Rectangular holes in the top and center plates stabilize the flasks preventing tipping
  • Easily organize flasks to improve processing and to avoid errors in collecting used media, media change, washing of cell monolayer, trypsinization and seeding of cells
  • Grips on each end make rack handling easy and allow for safe transport of flasks to the incubator
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color White
Holds Flasks
Material Polypropylene
Positions 12
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 50 to 75 mL Flat-sided Tissue Culture Flask
Temperature (Metric) Range 121°C
Dimensions (L x W x H) 23 x 13.7 x 10.7 cm (9.1 x 5.4 x 4.2 in.)
Length (Metric) 230 mm
Height (English) 4.2 in.
Product Type Flask Rack
Shelves 3 Tiers
Height (Metric) 10.7 cm
Width (Metric) 137 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.