Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Tissue Forceps with Serrated Handle
SDP

Catalog No. 21520142
Change view
Click to view available options
Length (English):
4.5 in.
5 in.
5.5 in.
8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-520-142 5 in.
21-520-147 5.5 in.
21-520-148 4.5 in.
21-520-149 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 21-520-142 Supplier Cenmed™ Supplier No. M91060513
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cenmed™ Tissue Forceps feature a standard pattern and serrated handles.

Specifications

Product Type Tissue Forceps
Blade Material Stainless Steel
Autoclavable Autoclavable
Color Metallic
Disposable Reusable
Finish Stainless
For Use With (Application) For grasping tissues in procedures
Grade OR
Teeth Count 1 x 2
Dimensions (L x W) 12 X 4 in.
Dimensions (L x W x H) 12 x 4 x 2 in.
Length (English) 5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.