Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ TissueGrip™ Water Bath Adhesive
GSA_VASDP

Catalog No. STLTG16
Change view
Click to view available options
For Use With (Equipment):
Waterbath
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
STLTG16 Waterbath
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Harmful if swallowed, if in contact with skin, or if inhaled.
Catalog No. STLTG16 Supplier StatLab™ Supplier No. TG16
Add to Cart
Add to Cart
This item is not returnable. View return policy
Harmful if swallowed, if in contact with skin, or if inhaled.

Liquid water bath adhesive.

  • Used in H&E staining, special stains, and immunoperoxidase procedures

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color Clear
Content And Storage Room Temperature
Capacity (Metric) 0.47 L
For Use With (Equipment) Waterbath
Temperature Range 40°C to 46°C
Type Water Bath Adhesive
Quantity 4 x 16 oz. Bottles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.