Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Frit, Titanium, 2 μm, 0.730 in. OD

Supplier:  Waters Corp P638202

Encompass_Preferred

This product is designed for use in an inline filter holder.

  • Material: Titanium.
  • Porosity: 2 μm.
  • Outer diameter: 0.730 in.
  • Thickness: 0.062 in.

Catalog No. NC2456357


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.