Learn More
CHEMetrics™ by AquaPhoenix Titrets Alkalinity Water Quality Test Kit, 100 to 1000 ppm as CaCO3 (Total)

Description
- Kit K-9820 comes in a cardboard box and contains everything needed to perform 30 tests: thirty ampoules with valve assemblies, Activator Solution, titrettor, 25 mL sample cup, and instructions.
Specifications
Specifications
| Analytes | Total Alkalinity |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 100 to 1000 ppm |
| Type | Water Quality Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.