Learn More
CHEMetrics™ by AquaPhoenix Titrets Alkalinity Water Quality Test Kit, 50 to 500 ppm as CaCO3 (Total)

Description
- Kit comes in a cardboard box and contains everything needed to perform 30 total alkalinity titration tests: thirty ampoules with valve assemblies, Activator Solution, titrettor, 25 mL sample cup, and instructions.
Specifications
Specifications
| Analytes | Total Alkalinity |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 50 to 500 ppm |
| Type | Water Quality Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.