Learn More
CHEMetrics™ by AquaPhoenix Titrets Carbon Dioxide Water Quality Test Kit, 250 to 2500 ppm

Description
- This kit comes packaged in environmentally friendly cardboard box and contains everything needed to perform 30 tests: thirty ampoules with valve assemblies, Activator Solution, titrettor, 25 mL sample cup, and instructions.
Specifications
Specifications
| Analytes | Carbon Dioxide |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 250 to 2500 ppm |
| Type | Water Quality Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.