Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ TITRONIC™ 300 Piston Burette

Catalog No. 15177853 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Volume (Metric) Sample:
20 mL
50 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sample
15-177-853 50 mL
15-177-852 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-177-853 Supplier YSI™ Supplier No. 285230060
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The TITRONIC™ 300 is a motor-driven piston burette for manual titration and at the same time a highly precise dosing device for all dosing liquids, solvents and titrants. The TITRONIC™ 300 can be operated as a stand-alone device, controlled by a PC / software or a titrator.

Make dosing tasks simple with the YSI TITRONIC™ 300 Piston Burette that provides many advanced features that include:

  • Full color display that can be easily viewed from a distance and at extreme angles
  • Pre-installed standard methods and five custom user methods available
  • Adjustable dosing and filing rates optimize speed and accuracy
  • Automatic calculation of results in different units and exportation to a printer or USB memory device
  • When balance is connected to the instrument, receive an automated weight recording
  • 6) ISO 8655 Certified (“C” certificate included)

Pair any of our TITRONIC Piston Burettes with one of our TitroLine Autotitrators to build your own unique custom titration setup to suit your specific needs. Add on our TitriSoft titration software and control up to 16 different devices including analytical balances for automatic sample weight and autosamplers from just one computer.

No electrode port
Magnetic stirrers sold separately

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 8655, part 6, EMC: 2004/108/EG; safety EG- Directive 2006/95
Connector Types 1 x USB-A and 1 x USB-B, 2 x RS-232-C
Display Type Graphics-capable TFT Display
IP Rating EN 61326
Keypad The unit is operated usin.g the keys on the device itself, the controller TZ 3880 and optional PC-keyboard (USB)
Languages English, Dutch, French, Spanish, Polish, Russian, Japanese, Chin.ese, Korean, Turkish
Material Polypropylene
Power Supply 100 -240 V∼; 50/60 Hz, power in.put 30 VA
Resolution Display resolution: 0.005-0.025 mL (dependin.g on dosin.g unit), Burette resolution: 8000
Volume (Metric) Sample 50 mL
Width (English) 5.3 in.
Depth (English) 8.1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.