Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ TITRONIC™ 500 Piston Burette

Catalog No. 15177856 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Depth (English):
11.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
15-177-856 11.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-177-856 Supplier YSI™ Supplier No. 285230180
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The TITRONIC™ 500 is a motor-driven piston burette for manual titration and at the same time a highly precise dosing device for all dosing liquids, solvents and titrants. The TITRONIC™ 500 can be operated as a stand-alone device, controlled by a PC / software or a titrator.

Easy solution preparation and manual titrations with YSI TITRONIC 500 Piston Burette. The TITRONIC 500 Piston Burette offers many advanced features that include:

  • Full color display that can be easily viewed from a distance and at extreme angles
  • Intelligent interchangeable modules with 5, 10, 20 and 50 mL volume capacity
  • Pre-installed standard methods and up to 15 custom user methods
  • Automate volume controlled solution preparation and dosing applications
  • When balance is connected to the instrument, receive an automated weight recording
  • Programmable automatic calculations and exportation to a printer or USB memory device
  • ISO 8655 Certified (“C” certificate included)

Pair any of our TITRONIC Piston Burettes with one of our TitoLine Autotitrators to build your own custom titration set up. Include out TitriSoft titration software and control up to 16 different devices including analytical balances for automatic sample weight and autosamplers from just one computer.

No electrode port on TITRONIC instruments.

TRUSTED_SUSTAINABILITY

Specifications

IP Rating EN 61326
Languages English, Dutch, French, Spanish, Polish, Russian, Japanese, Chinese, Korean, Turkish
Material Polypropylene
Width (English) 6.02 in.
Depth (English) 11.7 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.