Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter TLA-120.1 Fixed-Angle Rotor Package, Titanium, 14 x 0.5 mL

Catalog No. NC2816542
Encompass

The TLA-120.1 fixed-angle rotor package is a titanium ultracentrifuge rotor designed for high-speed separations such as rapid pelleting of subcellular fractions and plasmid DNA preparation. It supports small-volume tubes and is intended for use on compatible tabletop ultracentrifuge platforms.

  • Fixed-angle titanium construction.
  • Maximum speed 120,000 rpm and 627,000 xg.
  • Holds 14 x 0.5 mL tubes.
  • K-factor of 8 for rapid separations.
  • rMAX 38.9 mm, rMIN 24.5 mm, rAV 31.8 mm.
  • Suitable for ultracentrifugation applications requiring high g-force and short run times.

Catalog No. NC2816542 Supplier Beckman Coulter Supplier No. 357655

To request a quote for this item, please select Request a Quote to reach our dedicated support team.

missing translation for 'validMainframeMsg'

The TLA-120.1 fixed-angle rotor package is a titanium ultracentrifuge rotor designed for high-speed separations such as rapid pelleting of subcellular fractions and plasmid DNA preparation. It supports small-volume tubes and is intended for use on compatible tabletop ultracentrifuge platforms.

  • Fixed-angle titanium construction.
  • Maximum speed 120,000 rpm and 627,000 xg.
  • Holds 14 x 0.5 mL tubes.
  • K-factor of 8 for rapid separations.
  • rMAX 38.9 mm, rMIN 24.5 mm, rAV 31.8 mm.
  • Suitable for ultracentrifugation applications requiring high g-force and short run times.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.