Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ TLC Aluminum Sheets, Silica Gel 60 Matrix with Fluorescent Indicator, Binder Polymeric, 200 μm

Catalog No. p-7191567 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
100/Pk.
20/Pk.
25/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-100-5472 20/Pk.
11-100-5469 100/Pk.
11-101-6279 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-5472 Supplier MilliporeSigma™ Supelco™ Supplier No. Z74023120EA
Only null left
Add to Cart
Add to Cart

Silica Gel 60 Matrix TLC plates may be used to perform thin layer chromatography.

Supelco's classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 20/Pk.
Fluorescent Indicator Yes
For Use With (Application) TLC
Packing Material Pk. of 20 Ea.
Sorbent Silica Gel 60 Matrix
Thickness (Metric) 200 μm
Length (Metric) 5 cm
Width (Metric) 7.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.