Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ TLC Glass Plates, Silica Gel 60 Matrix, Binder Polymeric, 250 μm

Catalog No. 111009490 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Dimensions (L x W):
10 x 20 cm
20 x 20 cm
Quantity:
25/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
11-100-9490 20 x 20 cm 25/Pk.
11-100-9075 10 x 20 cm 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-9490 Supplier MilliporeSigma™ Supelco™ Supplier No. Z2929741PAK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Silica Gel 60 Matrix TLC plates may be used to perform thin layer chromatography.

Supelco's classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Material Glass
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 25/Pk.
Type TLC Plate
Fluorescent Indicator No
For Use With (Application) TLC
Packing Material Pk. of 25 Ea.
Sorbent Silica Gel 60 Matrix
Thickness (Metric) 250 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.