Learn More
Description
Specifications
Specifications
| Backing Material | Glass |
| Material | Silica 60 |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 25 Plates |
| Type | GLP Silica TLC Plate |
| Excitation Wavelength | 254 nm |
| Fluorescent Indicator | F254 |
| For Use With (Application) | GLP Applications |
| Includes | IndiviDual laser coding |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.